Take 15% off your entire order!

Offer applied at checkout

Bus/Truck Wheel Stop - 21"L x 6"H- Black/Yellow

Bus/Truck Wheel Stop - 21"L x 6"H- Black/Yellow

Item #: WBB1960367

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $34.95

Save $1.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $34.95 ea.
  • Buy 6+ $29.95 ea.

Quantity

Customers Also Viewed

Bus/Truck Wheel Stop - 21"L x 6"H- Black/Yellow

Parking lot wheel stops prevent vehicles from damaging buildings, sidewalks, and delicate landscape. Also used indoors in factories, buildings, and storage facilities as bumper cushions and protectors for fork trucks and other assorted vehicles and carts. Effective, durable, long-lasting alternative to traditional concrete curbs. Not affected by cold or heat.

Installation Notes: The Lag Bolts (Model# B770133) are for removable installation. Galvanized Spikes (Model# B770134) are for permanent installation. Both types of installation hardware are sold separately.

Product Specifications

  • LENGTH INCHES21
  • WIDTH INCHES6
  • HEIGHT INCHES6
  • COLOR FINISHBlack, Yellow Stripes
  • BRANDTire Conversion Technologies
  • CONSTRUCTIONMolded Rubber
  • DESCRIPTIONBus/Truck Wheel Stop
  • MANUFACTURERS PART NUMBERVR-1
  • MOUNT TYPERebar Spike, Gal Spike Lag & Shield
  • PACKAGE QUANTITY1
  • TYPEOutdoor
  • WEIGHT LBS14
  • LIMITED WARRANTY1 Year
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 13, 2017

    Great!
    Your review:
    Super duty. Easy install. Heavy duty reflector tape. Overall great product!
Product Q & A

There are no questions for this product.

Popular item in this category

Car Stop Asphalt Hardware Kit

Item #: B54158

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bus/Truck Wheel Stop - 21"L x 6"H- Black/Yellow

Bus/Truck Wheel Stop - 21"L x 6"H- Black/Yellow

Item #: WBB1960367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant