Take 15% off your entire order!

Offer applied at checkout

+

GNR® Park It® Black with Yellow Stripes Parking Curb - 36"L

GNR® Park It® Black with Yellow Stripes Parking Curb - 36"L

Item #: WBB1337524

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.00

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $28.00 ea.
  • Buy 6+ $25.00 ea.

Quantity

Customers Also Viewed

GNR® Park It® Black with Yellow Stripes Parking Curb - 36"L

Recycled rubber parking curbs provide precise parking guidance without the frequent replacements required by asphalt curbs. The Park It® rubber car stops are more forgiving of vehicles, sturdier, and are not subject to breakage. The low profile of these curbs will not damage vehicles with low front ends. Molded, reflective highway tape enhances product visibility. These curbs will not warp, crack, chip, or rot and are resistant to moisture, oil, temperature variations, and ultraviolet light.

Installation hardware sold separately. Galvanized steel spikes (model # 239373) may be used to permanently install on asphalt surfaces while lag bolts and shields (model # B1623351 & B1623352) may be used to temporarily install on asphalt or concrete.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES6
  • HEIGHT INCHES4
  • COLOR FINISHBlack, Yellow Stripes
  • BRANDGNR Technologies
  • CONSTRUCTIONRecycled Rubber
  • DESCRIPTIONPark It Parking Curb
  • MANUFACTURERS PART NUMBER13101
  • PACKAGE QUANTITY1
  • WEIGHT LBS17
  • LIMITED WARRANTY3 Years
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 07, 2015

    great deal
    Your review:
    these parking curbs are sturdy and easy to see.
Product Q & A

There are no questions for this product.

Popular item in this category

Car Stop Asphalt Hardware Kit

Item #: B54158

Not Yet Rated

Usually ships in 2 to 5 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GNR® Park It® Black with Yellow Stripes Parking Curb - 36"L

GNR® Park It® Black with Yellow Stripes Parking Curb - 36"L

Item #: WBB1337524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GNR® Park It® Black with Yellow Stripes Parking Curb - 36"L
    GNR® Park It® Black with Yellow Stripes Parking Curb - 36"L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant