+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GNR® Park It® Black with Yellow Stripes Parking Curb - 48"L
Recycled rubber parking curbs provide precise parking guidance without the frequent replacements required by asphalt curbs. The Park It® rubber car stops are more forgiving of vehicles, sturdier, and are not subject to breakage. The low profile of these curbs will not damage vehicles with low front ends. Molded, reflective highway tape enhances product visibility. These curbs will not warp, crack, chip, or rot and are resistant to moisture, oil, temperature variations, and ultraviolet light.
Installation hardware sold separately. Galvanized steel spikes (model # 239373) may be used to permanently install on asphalt surfaces while lag bolts and shields (model # B1623351 & B1623352) may be used to temporarily install on asphalt or concrete.
Recycled rubber parking curbs provide precise parking guidance without the frequent replacements required by asphalt curbs. The Park It® rubber car stops are more forgiving of vehicles, sturdier, and are not subject to breakage. The low profile of these curbs will not damage vehicles with low front ends. Molded, reflective highway tape enhances product visibility. These curbs will not warp, crack, chip, or rot and are resistant to moisture, oil, temperature variations, and ultraviolet light.
Installation hardware sold separately. Galvanized steel spikes (model # 239373) may be used to permanently install on asphalt surfaces while lag bolts and shields (model # B1623351 & B1623352) may be used to temporarily install on asphalt or concrete.
Product Specifications
- LENGTH INCHES48
- WIDTH INCHES6
- HEIGHT INCHES4
- COLOR FINISHBlack, Yellow Stripes
- BRANDGNR Technologies
- CONSTRUCTIONRecycled Rubber
- DESCRIPTIONPark It Parking Curb
- MANUFACTURERS PART NUMBER14101
- PACKAGE QUANTITY1
- WEIGHT LBS23
- LIMITED WARRANTY3 Years
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category

GNR® Park It® Black with Yellow Stripes Parking Curb - 48"L
$44.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories