Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Yellow-White

Gorilla Post™ Bollard GPPST48, 2-1/3"Dia. X 48"H, W/End Cap Topper, Yellow W/White Tape
See all 259 items in product family

Gorilla Post™ Bollard GPPST48, 2-1/3"Dia. X 48"H, W/End Cap Topper, Yellow W/White Tape

Item #: WBB895156

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 207.95
Product Information
Customer Review
Product Q&A
Accessories
Gorilla Post™ Bollard GPPST48, 2-1/3"Dia. X 48"H, W/End Cap Topper, Yellow W/White Tape

The Gorilla Post is the most impressive temporary signpost available because of its unique magnetic mounting system. It is lightweight, secures quickly in place, and virtually impossible to remove without special tools. The patented magnetic mounting system is tough enough to take a 15 MPH impact, and post springs back to original upright position, without the base shifting. 2-1/3" Diameter x 48" Height Delinator with an end cap.

Product Specifications

    • HEIGHT INCHES48
    • COLORYellow W/White Tape
    • COLOR FINISHYellow
    • BRANDPost Guard®
    • CONSTRUCTIONLLDPE
    • DESCRIPTIONBollard W/End Cap Topper
    • DIAMETER INCHES2-1/3
    • INSIDE DIAMETER INCHES2-1/6
    • MANUFACTURERS PART NUMBERGPPST48
    • MOUNT TYPEMagnetic
    • OUTSIDE DIAMETER INCHES2-2/7
    • STYLEFlexible Bollard W/End Cap Topper
    • ASSEMBLEDN
    • TAPE COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!