Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Overhead Door Track Guard, 10" x 10" Base, 24"H, Yellow Powder Coat, Set of 2

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Overhead Door Track Guard, 10" x 10" Base, 24"H, Yellow Powder Coat, Set of 2

Item #: WBB1519305

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $260.95 Save up to 46%
Price: $ 141.95
Product Information
Customer Review
Product Q&A
Accessories
Overhead Door Track Guard, 10" x 10" Base, 24"H, Yellow Powder Coat, Set of 2

Protect overhead doors from impact with schedule 40 steel Overhead Track Guard. Set of Left and Ride Guards welded to 1/2" plate and stands 24" H. Angles designed to take impact and protect more expensive overhead doors. Can be floor or wall mounted. Powder Coat Yellow makes protection high visibility. 10" x 10" x 1/2" base. Steel sides are 1/3" thick. Yellow powder coated steel.

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES5
    • HEIGHT INCHES24
    • COLOR FINISHYellow
    • BRANDPost Guard®
    • CONSTRUCTIONSchedule 40 Steel
    • DESCRIPTIONOverhead Door Track Guard
    • MANUFACTURERS PART NUMBERSTGWM-24YLWB
    • PACKAGE QUANTITY2
    • TYPEPair (Left and Right)
    • WEIGHT LBS18
    • INCLUDESFive 5/8" x 4" Bolts, For Wall Mount
    • LIMITED WARRANTY1 Year
    • ASSEMBLEDAssembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $114.00 with this comparable product +
Item #: WB652894
globalindustrial.com
Ships same day.
(3)
$27.95