YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Recycled Plastic Railroad Ties 8 ft. Long, Black

Recycled Plastic Railroad Ties 8 ft. Long, Black

Item #: WBB264061

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Recycled Plastic Railroad Ties 8 ft.

6" x 8" x 8' railroad ties can be drilled, sawed, screwed, pinned or bolted together in almost any configuration. Commonly installed with rebar stakes. Frog Furnishings products are manufactured by Jayhawk Plastics.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES8
  • HEIGHT INCHES6
  • COLOR FINISHBlack
  • BRANDFrog Furnishings
  • CONSTRUCTIONRecycled Plastic
  • TYPE(1) Tiles
  • WEIGHT LBS105
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Frog Furnishings Recycled Plastic Traditional Adirondack Side Table, White

Item #: B726092

Not Yet Rated

Usually ships in 30 to 33 days

$125.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Recycled Plastic Railroad Ties 8 ft. Long, Black

Recycled Plastic Railroad Ties 8 ft. Long, Black

Item #: WBB264061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant