Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dicke Safety Reflective Roll-Up Sign, 48" x 48", ONE LANE ROAD AHEAD, RUR48-200 OLRA

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Dicke Safety Reflective Roll-Up Sign, 48" x 48", ONE LANE ROAD AHEAD, RUR48-200 OLRA

Item #: WBB837002

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Customer Review
Product Q&A
Accessories
Dicke Safety, Reflective Roll-Up Sign, 48"x48", ONE LANE ROAD AHEAD, RUR48-200 OLRA

Super Bright reflective material meets MUTCD requirements. NCHRP-350 compliant when used with NCHRP-350 compliant stands.

Product Specifications

    • COLOROrange
    • BRANDDicke Safety
    • CONSTRUCTIONSuperbright Reflective
    • DESCRIPTIONRoll-Up Reflective Sign
    • MANUFACTURERS PART NUMBERRUR48-200 OLRA
    • PACKAGE QUANTITY1
    • SIZE48"x48"
    • STYLERoll-Up
    • FOR USE WITHNCHRP-350 Approved Stands
    • CERTIFICATIONSMUTCD , NCHRP-350 when used with a NCHrp-350 stand
    • DISPLAYSONE LANE ROAD AHEAD

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!