Take 15% off your entire order!

Offer applied at checkout

+

3192-00003 Traffic Guard Portable Speed Bump with Delineators and Reflectors, 10'L

3192-00003 Traffic Guard Portable Speed Bump with Delineators and Reflectors, 10'L

Item #: WBB1504152

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $699.00

$116.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $699.00 or save 5% on purchase.

Quantity

Customers Also Viewed

3192-00003 Traffic Guard Portable Speed Bump with Delineators and Reflectors, 10'L

This portable speed bump system is designed to temporarily control traffic flow. Its unique patented design allows it to easily conform to virtually any road surface. Use these portable speed bumps to help protect children and control vehicle speeds, increasing school zone safety. Our portable speed bumps are available in a heavy-duty bag unit. It also features five 36" tall orange tubular delineators, and five 2-1/2" x 1/2" amber reflectors. Five sections of the speed bump (colored black) come with pre-drilled holes that fit the delineators snug, no tools needed to set up. Traffic Guard Portable Speed Bump with Delineators, 5 HI Sheeted Orange Delineators & Carrying Bag.

Product Specifications

  • LENGTH INCHES120
  • WIDTH INCHES8
  • HEIGHT INCHES1-3/4
  • COLOR FINISHYellow
  • BRANDGlobal Approved
  • CONSTRUCTIONPlastic
  • DESCRIPTIONTraffic Guard Portable Speed Bump with Delineators & Reflectors
  • MANUFACTURERS PART NUMBER3192-00003
  • PACKAGE QUANTITY1
  • TYPEPortable
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3192-00027 Traffic Guard Permanent Speed Bump with Hardware, 20'L

Item #: B1504178

Not Yet Rated

Usually ships in 24 to 27 days

$889.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3192-00003 Traffic Guard Portable Speed Bump with Delineators and Reflectors, 10'L

3192-00003 Traffic Guard Portable Speed Bump with Delineators and Reflectors, 10'L

Item #: WBB1504152

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant