Take 15% off your entire order!

Offer applied at checkout

5-10 MPH Speed Bump - 15" Wide Middle

5-10 MPH Speed Bump - 15" Wide Middle

Item #: WBB700065

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5-10 MPH Speed Bump - 15" Wide Middle

Controls traffic and reduces speeds with this effective, durable, long lasting product. Place in strategic locations on the street, in parking lots, around schools, on private residential thoroughfares or anywhere traffic calming is necessary. It slows traffic effectively without tire or vehicle damage. Use to control traffic speed during public events, gatherings, or special events. Temporary or permanent installation on concrete or asphalt. Mastic or anchor pins available as specified. Lightweight and flexible, it conforms to contours of road surface. Economical and built to last, ENVIROform speed bumps withstand over 2,000 psi pressure. Easily transported and fast installation without the need for heavy equipment.

A Speed Bump is a raised device, which is placed across a roadway to reduce vehicle speeds 0-15 mph. This option is ideal for narrow driveways or private communities, where vehicle speeds are expected to be lower.

These heavy duty products are backed by a 2 year warranty.

  • All Speed Bumps and Speed Humps are uniformly made
  • Can be installed by a single person
  • Maximum visibility
  • Do not require repainting
  • Installed with light tools
  • Easily movable and removable
  • Does not chip, break or crack
  • Long wearing
  • Environmentally friendly
  • Promotes recycling awareness
Note: The lag bolts (Model # B770133) for removable installation and galvanized spikes (Model # B770134) for permanent installation are sold separately.

Note: To be used with wheeled vehicles only

Product Specifications

  • LENGTH INCHES39
  • WIDTH INCHES15
  • HEIGHT INCHES2
  • COLOR FINISHBlack
  • BRANDTire Conversion Technologies
  • CONSTRUCTIONMolded Rubber
  • DESCRIPTION5-10 MPH Speed Bump - Middle
  • MANUFACTURERS PART NUMBERVR-206-6M
  • PACKAGE QUANTITY1
  • TYPEIndoor/Outdoor
  • WEIGHT LBS38
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 03, 2014

    Speed Bump
    Your review:
    Good heavy duty bumps for good price.
Product Q & A

There are 1 questions and 1 answer for this product.

  • height is on the edge ?

    Question Asked By: June 04, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      The height of the rounded bevel starts at 1/2". It is rounded off so there isn't a sharp edge.

Popular item in this category

5-10 MPH Speed Bump - 14" Wide Middle

Item #: B700067

(1)

Usually ships in 5 to 8 days

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

5-10 MPH Speed Bump - 15" Wide End

$15.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5-10 MPH Speed Bump - 15" Wide Middle

5-10 MPH Speed Bump - 15" Wide Middle

Item #: WBB700065

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant