Speed Bump Recycled Rubber Concrete Installation 36"L x 10-1/2"W x 2"H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Speed Bump Recycled Rubber Concrete Installation 36"L x 10-1/2"W x 2"H, Yellow

Item #: WB436825C

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Speed Bump Recycled Rubber Concrete Installation 36"Lx10-1/2"Wx2"H, Yel 60-6560A

RECYCLED RUBBER SPEED BUMP
Concrete Speed Bump
The world’s lightest modular speed bump! Won’t chip, rot or corrode. Speed bumps are made of EPDM recycled rubber that is flexible to contour to road crown. Lightweight 36"L speed bump is UPS-able for low cost shipping. Includes one end cap with sloped modular profile to prevent tripping. Bottom sides include 1" x 1-1/2" channels for protecting temporary or permanent cables or hoses; can be used as cable covers. Speed bump features yellow safety plates that are weather resistant to protect against salt, freeze and thaw. Measures 36"L x 10-1/2"W x 2"H. Connector clips are included with purchase of multiple units to join speed bumps together. Concrete Speed Bumps include two 8" inch lag bolts with anchoring sleeve.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES2
    • COLOR FINISHYellow
    • BRANDIdeal Warehouse
    • CONSTRUCTIONRecycled Rubber
    • MOUNT TYPEConcrete
    • WEIGHT LBS10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed