Take 15% off your entire order!

Offer applied at checkout

102209 PM-24 Pavement Marker, 2" x 4", White Reflector, 1 Side

102209 PM-24 Pavement Marker, 2" x 4", White Reflector, 1 Side

Item #: WBB1504097

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Amber
  • Amber, 2-Side Reflector
  • White

White

$1.95 up to 5% OFF

Price: $1.85

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

102209 PM-24 Pavement Marker, 2" x 4", White Reflector, 1 Side

Designed for use in construction zones and as a permanent edge line marker. The glossy amber or white housing offers good daytime visibility. High impact acrylic lens offers both strength and brightness to alert drivers at night. Adheres to pavement or asphalt with an outdoor epoxy.

Product Specifications

  • WIDTH INCHES4
  • DEPTH INCHES2
  • HEIGHT INCHES3/4
  • COLOR FINISHWhite
  • BRANDGlobal Approved
  • CONSTRUCTIONPlastic
  • DESCRIPTIONPM-24 Pavement Marker
  • MANUFACTURERS PART NUMBER102209
  • PACKAGE QUANTITY1
  • TYPE1 Side
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 28, 2018

    Really helpful!
    Your review:
    We really had problems backing up our driveway in the dark but didn�t want to have to mow around reflectors in the grass. These work great and just the light of our taillights make them reflect enough light to be visible and therefore we can see the edge of the driveway. My grass thanks you!
Product Q & A

There are no questions for this product.

Popular item in this category

102211 PM-24 Pavement Marker, 2" x 4", White Reflector, 2 Sides

Item #: B1504116

(4)

Ships same day.

$1.85

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
102209 PM-24 Pavement Marker, 2" x 4", White Reflector, 1 Side

102209 PM-24 Pavement Marker, 2" x 4", White Reflector, 1 Side

Item #: WBB1504097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant