Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum M1800 Water-Based Precision-Line Inverted Marking Paint Aerosol, Apwa Orange - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Rust-Oleum M1800 Water-Based Precision-Line Inverted Marking Paint Aerosol, Apwa Orange - Pkg Qty 12

Item #: WBB686214

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.83 each

Sold in packages of 12

Price: $57.96
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum M1800 System Water-Based Precision-Line Inverted Marking Paint Aerosol APWA Orange

Water and solvent-based marking paints feature a precision-line spray tip for easy-to-read bright, vivid markings for utility, construction, excavation, surveying, landscape, and golf course markings. Best resistance against premature fading. Marks more linear feet per can than other brands. No mess spray tip keeps paint off fingers. Locking tip does not pop off. Virtually no overspray. Dries fast less than 5 minutes. Convenient spray-through cap. Guaranteed not to clog

Product Specifications

    • COLOR FINISHAPWA Orange
    • BRANDRust-Oleum®
    • DESCRIPTIONM1800 System
    • MANUFACTURERS PART NUMBER257411
    • PACKAGE QUANTITY1
    • STYLEIndustrial Choice
    • TYPEWater-Based Precision-Line Inverted Marking Paint
    • COLOR FAMILYOrange
    • PRODUCT FAMILYStriping/Marking
    • SIZE TYPE20 oz. Aerosol
    • NET WEIGHT17 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!