Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum V2300 System Inverted Marking Paint Aerosol, Caution Blue - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 74 items in product family

Rust-Oleum V2300 System Inverted Marking Paint Aerosol, Caution Blue - Pkg Qty 6

Item #: WBB686480

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.10 each

Sold in packages of 6

Price: $42.60
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum V2300 System Inverted Marking Paint Aerosol Caution Blue

High output inverted marking paint for bold, easy-to-see markings. High solids for bold and bright markings. Dries fast less than 5 minutes. Guaranteed not to clog. Convenient spray through cap
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHCaution Blue
    • BRANDRust-Oleum®
    • DESCRIPTION2300 System
    • MANUFACTURERS PART NUMBERV2324838
    • PACKAGE QUANTITY1
    • STYLEHigh Performance
    • TYPEInverted Marking Paint
    • COLOR FAMILYBlue
    • PRODUCT FAMILYStriping/Marking
    • SIZE TYPE20 oz. Aerosol
    • NET WEIGHT15 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed