Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UltraTech, Ultra-ADA Pad, Safety Red, Retrofit, 0765, 2' x 2'

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

UltraTech, Ultra-ADA Pad, Safety Red, Retrofit, 0765, 2' x 2'

Item #: WBB858690

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
UltraTech, Ultra-ADA Pad, Safety Red, Retrofit, 0765, 2' x 2'

Detectable Warning system aids The Visually Impaired

  • Available in four (4) sizes: 2' x 2', 2' x 3', 2' x 4' and 2' x 5'.
  • Flexible construction forms to fit dips, slopes and inclines in sidewalks and walkways.
  • Ultra-ADA Pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with the tapping cane, can alert them to a different surface than the surrounding concrete sidewalk and an upcoming intersection.
  • Installs quickly and easily using adhesive and anchors (included).
  • Better slip resistance than composites.
  • Better impact resistance than composites.
  • UNBREAKABLE.Complies with the Americans with Disabilities Act (ADA). Provide tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the Americans with Disabilities Act.

    Title 49 CFR TRANSPORTATION, Part 37.9 STANDARDS FOR ACCESSIBLE TRANSPORTATION FACILITIES, Appendix A, Section 4.29.2 DETECTABLE WARINGS ON WALKING SURFACES

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES24
    • HEIGHT INCHES0.5
    • COLORSafety Red
    • BRANDUltraTech
    • CONSTRUCTIONUrethane
    • MANUFACTURERS PART NUMBER0765
    • PACKAGE QUANTITY1
    • TYPEUltra-ADA Warning Pad
    • WEIGHT LBS8
    • CERTIFICATIONSComplies with the Americans with Disabilities Act (ADA).

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!