Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Heavy Duty Standard Threaded Hex Base Warning Whip w/ Lighting Capability, 12"x11" Orange X Flag

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

6' Heavy Duty Standard Threaded Hex Base Warning Whip w/ Lighting Capability, 12"x11" Orange X Flag

Item #: WBB639674

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $74.16 Save up to 21%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
6' Heavy Duty Standard Threaded Hex Base Warning Whip w/ Lighting Capability, 12"x11" Orange w/ X Rectangle Flag-FS6XL-O

Warn others of your vehicle's presence by attaching a Heavy Duty Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with orange x rectangle flag and lighting capabiltiy (LED not included), provide quick and easy identification of other vehicles or equipment in your area. Bolt-on mounting for easy attachment. The Flagstaff™ Heavy Duty Industrial Series flexible white fiberglass whip includes a heavy duty flag and standard threaded hex base for vehicle attachment. Optional lighted models feature lamp socket, internal electrical wiring and hot plug for power connection. Various lighting and mounting options available as accessories.

Product Specifications

    • COLOR FINISHWhite
    • BRANDCheckers Industrial Products
    • MANUFACTURERS PART NUMBERFS6XL-O
    • FLAG COLOROrange With White X
    • FLAG MATERIALNylon/Mesh
    • FLAG HEIGHT12"
    • FLAG WIDTH11"
    • WHIP CONSTRUCTIONFiberglass
    • WHIP LENGTH6'
    • FLAG SHAPERectangle
    • LIGHTEDY
    • LIGHT TYPEVariable
    • CONNECTION TYPEHot Plug
    • POWER SUPPLYVehicle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!