Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Checkers® 8' All Purpose Warning Whip w/ 12" Orange Flag, Amber Flashing LED, AP8.12OW.AF

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Checkers® 8' All Purpose Warning Whip w/ 12" Orange Flag, Amber Flashing LED, AP8.12OW.AF

Item #: WBB2052137

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.70 Save up to 8%
Price: $ 131.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Checkers® 8' All Purpose Warning Whip w/ 12" Orange Flag, Amber Flashing LED, AP8.12OW.AF

Features:
  • 3, 5, 6, 8, 10, or 12, foot lengths available
  • Rocket™ II Super Bright Waterproof LED Lights are up to 10 times brighter than competing brands
  • Multiple patent-pending features
  • Most weather-resistant whip on the market
  • -75°C/- 103°F temperature rating of power cable
  • Patent-pending waterproof hot plug connection with two conductor 12'' pigtail


Product Specifications

    • COLOR FINISHWhite
    • BRANDCheckers Industrial Products
    • DESCRIPTIONAll Purpose LED Warning Whip with Flag
    • MANUFACTURERS PART NUMBERAP8.12OW.AF
    • PACKAGE QUANTITY1
    • FLAG COLOROrange w/White Reflective X
    • FLAG MATERIALNylon Mesh
    • FLAG HEIGHT12
    • FLAG WIDTH11
    • WHIP CONSTRUCTIONFiberglass
    • WHIP LENGTH8 ft.
    • FOR USE WITHVehicles
    • WRAP COLOR--
    • FLAG SHAPERectangle
    • LIGHTEDYes
    • LIGHT TYPELED
    • CONNECTION TYPE1156
    • LAMP TYPEFlashing LED
    • LAMP COLORAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed