x

Take 15% off your entire order!

Offer applied at checkout

DeWALT®  DH4240B 4200PSI 11.7HP 4.0GPM Belt Drive Gas Pressure Washer W/Honda GX390 Engine

DeWALT® DH4240B 4200PSI 11.7HP 4.0GPM Belt Drive Gas Pressure Washer W/Honda GX390 Engine

Item #: WBB980648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,699.95

$283.32/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DeWALT® 4200 PSI @ 4.0 Belt-drive Pressure Washer GX390

Features:
  • Belt drive engine & pump has a redundent dual-belt power transmission from engine to pump
  • HONDA GX Commercial Series Engine Starts Easy, Runs Smoothly, and Delivers High Output
  • Triplex Pump Design with Ceramic Pistons and Thermal Relief Valve
  • Adjustable unloader offers full range of pressure settings
  • 1-1/4" Tubular Steel with Steel Engine Plate and Solid Steel 5/8" Axle
  • Double Frame Construction for Reduced Vibration and Flexing for Stability and Durability
  • 3/8" x 50' Non-marring Hose with Quick Connectors
  • Downstream Detergent Injection System

Product Specifications

  • LENGTH INCHES47
  • WIDTH INCHES27
  • COLOR FINISHBlack / Yellow
  • BRANDDeWalt
  • HORSE POWER11.7
  • MANUFACTURERS PART NUMBER60446
  • MAXIMUM PSI4200
  • TYPEPressure Washer
  • WEIGHT LBS173
  • ENGINE/MOTOR TYPEGas
  • ENGINE DISPLACEMENT(CC)389
  • FUEL TANK CAPACITY GALLONS1.6
  • ENGINE SERIESGX390 W/Oil Alert
  • HOSE LENGTH (FEET)50
  • START TYPERecoil
  • WATER TYPECold
  • STATIONARY OR MOBILEMobile
  • MANUFACTURER LIMITED WARRANTY YEARS (PUMP)2
  • MANUFACTURER LIMITED WARRANTY YEARS (ENGINE)3
  • CA COMPLIANTYes
  • POWER CORD LENGTH FEET--
  • CONNECTION TYPEQuick Connect
  • DRIVEBelt
  • ELECTRIC STARTNo
  • PUMP BRANDAAA
  • MAXIMUM GALLONS PER MINUTE4.0
  • ENGINE BRANDHonda
  • WHEEL DIAMETER INCHES13
  • WHEEL TYPEPneumatic
  • NOZZLES0, 15, 25, 40, Soap
  • HOSE ID INCHES3/8
  • NUMBER OF SPRAY NOZZLES5
  • PUMP TYPETriplex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Simpson 60205 Water Blaster 4200PSI 390CC 4.0GPM Gas Pressure Washer W/ Honda GX390 Engine AAA Pump

Item #: B980647

Not Yet Rated

Usually ships in 8 to 11 days

$1,499.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT®  DH4240B 4200PSI 11.7HP 4.0GPM Belt Drive Gas Pressure Washer W/Honda GX390 Engine

DeWALT® DH4240B 4200PSI 11.7HP 4.0GPM Belt Drive Gas Pressure Washer W/Honda GX390 Engine

Item #: WBB980648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant