discount codeFree shipping over 300

Applied at checkout

BE Pressure HW4015RA 389cc 4000PSI Hot Water Pressure Washer (PowerEase)

BE Pressure HW4015RA 389cc 4000PSI Hot Water Pressure Washer (PowerEase)

Item #: WB535371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,599.00

Quantity

Customers Also Viewed

BE Pressure HW4015RA 389cc 4000PSI Hot Water Pressure Washer (PowerEase)BE Pressure HW4015RA 389cc 4000PSI Hot Water Pressure Washer (PowerEase)

Features:
  • Gun/wand assembly with insulated grip and quick connects
  • 50’ high pressure hose w/quick connects
  • 20% chemical injector assembly with quick connects
  • 4 color-coded QC spray nozzles
  • 1 color-coded QC chemical nozzle

Product Specifications

  • LENGTH INCHES47
  • WIDTH INCHES31
  • HEIGHT INCHES50
  • COLOR FINISHSilver/Grey
  • BRANDBE PRessure
  • CONSTRUCTIONPowder coated Steel
  • MANUFACTURERS PART NUMBERHW4015RA
  • PSI4000
  • GALLONS PER MINUTE4
  • FUEL TANK CAPACITY GALLONS7
  • ENGINEPower Ease
  • ADJUSTABLE PRESSURE REGULATIONYes
  • PUMPAR
  • DRIVEDirect
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BE Pressure HW4015RA 389cc 4000PSI Hot Water Pressure Washer (PowerEase)

BE Pressure HW4015RA 389cc 4000PSI Hot Water Pressure Washer (PowerEase)

Item #: WB535371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top