x

Take 15% off your entire order!

Offer applied at checkout

+

Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump

Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump

Item #: WBB980635

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Gutter Cleaner Attachment - 1/4" Plug Inlet

    $14.95

  • MTM Hydro Pressure Washing Accessory 3000 psi Consumer Gun Kit

    $68.95

  • BE Pressure RJ-3030-CS 2500 PSI Rotary Nozzle

    $47.95

Price: $429.95

Save $21.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SIMPSON® MegaShot 3200 PSI Direct Drive Gas Powered Pressure Washer

The MegaShot is perfect for those looking for maximum cleaning power with minimal investment. Its ergonomic spray gun allows the operator to work longer and with greater ease. It's quick connect steel accepts standard nozzles and attachments. 4 Stainless Steel Quick Connect Nozzles: 0°, 15°, 40° & soap applicator nozzles allow you to choose the spray pattern best suited for the job. Extra dirty? Just drop the detergent siphoning tube into pressure washer safe detergent and attach the soap applicator!

Features:
  • HONDA OHC Premium Residential Engine for Easy Start and Proven Reliability
  • Direct Drive Engine and Pump for Streamlined Power Transmission from Engine to Pump
  • Maintenance-Free Axial Cam Pump with POWERBOOST Technology for Increased Performance
  • 1.9 Quart Fuel Tank
  • 5/16" x 25' Non-Marring Hose with Easy Connectors for No-Tools Assembly
  • Downstream Detergent Injection System
  • 5 Quick Connect Nozzles - 0, 15, 25, 40 and Soap

Product Specifications

  • LENGTH INCHES34
  • WIDTH INCHES20
  • COLOR FINISHRed / Black
  • BRANDSimpson
  • HORSE POWER--
  • MANUFACTURERS PART NUMBER60551
  • MAXIMUM PSI3200
  • TYPEPressure Washer
  • WEIGHT LBS66
  • GALLONS PER MINUTE2.5
  • ENGINE/MOTOR TYPEGas
  • ENGINE DISPLACEMENT(CC)187
  • FUEL TANK CAPACITY GALLONS0.475
  • ENGINE SERIESGC190
  • THERMAL RELIEF VALVEYes
  • HOSE LENGTH (FEET)25
  • START TYPERecoil
  • WATER TYPECold
  • STATIONARY OR MOBILEMobile
  • MANUFACTURER LIMITED WARRANTY YEARS (PUMP)1
  • MANUFACTURER LIMITED WARRANTY YEARS (ENGINE)2
  • CA COMPLIANTYes
  • SERIESMegaShot
  • POWER CORD LENGTH FEET--
  • CONNECTION TYPEEasy Connect
  • DRIVEDirect
  • ELECTRIC STARTNo
  • PUMP BRANDOEM Technologies
  • MAXIMUM GALLONS PER MINUTE2.5
  • ENGINE BRANDHonda
  • WHEEL DIAMETER INCHES10
  • WHEEL TYPEPneumatic
  • NOZZLES0, 15, 25, 40, Soap
  • HOSE ID INCHES1/4
  • NUMBER OF SPRAY NOZZLES5
  • PUMP TYPEAxial Cam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Simpson 61033 MegaShot 3300PSI 187CC 2.4GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump

Item #: 535762

Not Yet Rated

Usually ships in 10 to 13 days

$499.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump

Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump

Item #: WBB980635

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Simpson 60551 MegaShot 3200PSI 187CC 2.5GPM Gas Pressure Washer W/ Honda GC190 Engine OEM Tech. Pump
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant