Gama Sonic GS-94B-S Victorian Solar Lamp Post - Single Lamp - Black
See all 11 items in product family

Gama Sonic GS-94B-S Victorian Solar Lamp Post - Single Lamp - Black

Item #: WBB442453

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.00
Product Information
Customer Review
Product Q&A
The Gama Sonic GS-94S Victorian solar lamp post with a single lamp head is the perfect energy-saving and money-saving replacement for outdated electric or gas-powered outdoor lighting, and its 19th-century-streetlamp design will add style and distinction wherever it's installed. Standing 93 inches tall, the rust-resistant cast-aluminum lamp post and lamp head with a powder-coated black finish requires no electrical wiring to set up. Just secure the Victorian GS-94S to a concrete pad with the included bolts or use Gama Sonic's EZ-Anchor system (sold separately) for in-ground installation. That's it. The sun will do the rest. The internal Lithium Ion battery pack charges when sunlight hits the lighting fixture's integrated solar panel. At dusk, nine bright-white LEDs will turn on automatically and shine through the beveled glass panes at a brightness of 150 lumens on a full solar charge. The fixture is designed for dusk to-dawn-operation after its battery has been fully charged during the day. If the panel isn't getting enough direct sun to charge the battery to capacity, switch LED-brightness mode to low to extend nightly light duration. In either mode, Gama Sonic's patented cone reflector enhances the glow and multidirectional light dispersal. The unit's monocrystalline silicon solar panel is protected by weather-resistant, cleanable tempered glass that helps ensure long-lasting reliability. The light's replaceable, plugged battery pack is good for about 1,000 charges. With proper setup for optimal sun exposure, a sunny day without cloud cover should be sufficient to provide a full recharge. Recharging speed will vary based on weather conditions, but no charging will occur if direct sun does not shine on the solar panel. Do not locate the lamp post in a shaded area. At Gama Sonic, our goal is to build the world's best solar lights.
  • LED Light Bulbs and Batteries Included

Product Specifications

    • BRANDGama Sonic
    • MANUFACTURER'S PART NUMBERGS-94B-S
    • WIDTH INCHES9
    • HEIGHT INCHES15
    • NUMBER OF LED BULBS11
    • COLOR FINISHBlack
    • HOURSUp to 12 Hours
    • WEIGHT LBS14
    • BATTERY TYPELi-ion
    • LAMP TYPESolar LED
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!