Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Attic Breeze® GEN 2 AB-2062-CST Wall Mount Solar Attic Fan 20W

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

Attic Breeze® GEN 2 AB-2062-CST Wall Mount Solar Attic Fan 20W

Item #: WBB2240534

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 514.00
Product Information
Customer Review
Product Q&A
Accessories
Attic Breeze® GEN 2 AB-2062-CST Wall Mount Solar Attic Fan 20W

20 watt, 1400 CFM, covers up to 1825 square feet of attic space, thermal switch included, monocrystalline solar panel, detached solar panel with standard mounting brackets included, powder coated, venturi style vent housing, 14" aluminum 5 wing fan blade, all metal in construction, no plastic, stainless steel hardware and rodent guard, UV/Weatherproof connectors, Corrosion resistant,whisper quiet (<30dB), ARRA Compliant, Made in USA (Gatesville, Texas 76528), moves more air per CFM than any other solar attic fan, designed for easy wall mount installation, LIFETIME Residential Warranty

Also available for purchase Breeze Mate® Solar Ventilation System. The Breeze Mate® solar ventilation system puts ventilation control in your hands, allowing full control over fan operation, temperature and humidity set points, as well as many other safety and performance related features. Breeze Mate® is both easy to install and operate, using plug-n-play wireless network technology to control the operation of your solar fan.

Includes:
  • Fan
  • Thermal Switch
  • Manufacturer Certification Statement for Residential Federal Tax Credit
  • Product Warranty
  • Product Registration & Solar Fan Installation Guide
  • 15 Foot Extension Power Cable
  • Standard Mounting Bracket
Available Accessories:
  • Universal Mounting Bracket
  • 40 Foot Extension Power Cable
  • The Breeze Mate Control System
Certifications:
  • Florida Windstorm Product Approval #13339
  • Texas Department of Insurance Product Approval #RV-59


Documents

Documents are in PDF format

Product Specifications

    • BRANDAttic Breeze
    • MANUFACTURER'S PART NUMBERAB-2062
    • WIDTH INCHES20
    • HEIGHT INCHES12
    • MOUNT TYPEWall-Mount
    • WATTS20
    • COVERAGE SQUARE FEET1825
    • SOLAR PANEL TYPEDetached
    • CFM1400
    • BLADE DIAMETER INCHES14
    • COLOR FINISHNatural Mill Finish
    • FAN DIAMETER INCHES15
    • LENGTH INCHES20
    • WEIGHT LBS28
    • LIMITED WARRANTY YEARSLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!