Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ESP Safety Shelter™ - 84"L x 39"W x 80"H - Up to 6 Person Residential Capacity

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

ESP Safety Shelter™ - 84"L x 39"W x 80"H - Up to 6 Person Residential Capacity

Item #: WBB2146088

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,240.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ESP Safety Shelter™ - 84"L x 39"W x 80"H - Up to 6 Person Residential Capacity

The Swisher ESP Safety Shelter has undergone and passed testing at the National Wind Institute at Texas Tech University. The ESP Shelter has been tested and withstood a total of 9 impacts from 15 lb 2x4’s traveling at 100 mph. These impacts are equivalent to the force produced by an F5 tornado with 250 mph winds. In addition it meets or exceeds all requirements put forth by NSSA, FEMA 320 and ICC-500 standards. ESP (Emergency – Security – Preparedness) Safety Shelters (ABOVE GROUND ONLY) offer the ultimate in multi-purpose protection and security for you and loved ones against violent acts of nature and multiple threats posed by man. Each ESP Safety Shelter is verified to be in compliance with the National Storm Shelter Association Standards (NSSA). Each ESP Safety Shelter will meet or exceed all ***FEMA P320/P361 and ICC-500 Code requirements*** when all installation guidelines are met (step-by-step installation checklist is provided with each ESP Safety Shelter). All Shelters have been designed by Registered Structural Engineers and have undergone a rigorous Third Party Review process. Made in the USA ESP Safety Shelters will withstand the most extreme tornado activity and offer a "safe zone" against home invasion offering critical minutes for emergency assistance to arrive. Statement from FEMA P-320: "Having a safe room built for your home or small business can help provide "near-absolute protection" for you and your family or employees from injury or death caused by the dangerous forces of extreme winds." Near Absolute Protection definition from FEMA P-361: Level of protection afforded to the occupants of a safe room built according to the guidance in the most current edition of FEMA P-361. Our current knowledge of tornadoes and hurricanes indicates that safe room occupants will have a very high probability of being protected from injury or death.

The entire shelter is made from 3/16" (0.188") thick carbon steel, all hardware is Grade 5, and the majority of all surfaces are powder coated for ultimate protection and appearance.

The door design and materials used each critical aspects of any safety/storm shelter. The Swisher® ESP Safety Shelter™ has a sliding reinforced steel door that is unique to the market and eliminates all the problems commonly associated with inward or outward swinging doors.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES39
    • OUTSIDE WIDTH FEET42'
    • OUTSIDE DEPTH FEET87'
    • HEIGHT INCHES80
    • OUTSIDE HEIGHT FEET78'
    • CAPACITY6 Residential
    • COLOR FINISHGrey
    • BRANDSwisher®
    • CAPACITY SQUARE FEET2800
    • CONSTRUCTIONWelded & bolted Steel
    • DOOR DIMENSIONS35.5”W X 73.5”H
    • DOOR TYPESliding
    • DOORSSingle
    • INSIDE DEPTH FEET80'
    • INSIDE HEIGHT FEET76'
    • INSIDE WIDTH FEET35'
    • LIMITED WARRANTY5 Years
    • MANUFACTURERS PART NUMBERSR84X039G
    • TYPESafety Shelter
    • WALL THICKNESS INCHES3/16
    • WEIGHT LBS1750
    • APPROVAL/REGULATIONS"Certified by NSSA to meet or exceed FEMA 320, FEMA 361 & ICC-500 "
    • ASSEMBLEDWelded and Bolted Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!