Shown Green Roof Front Open with ADA Bench

Heavy Duty Bus Smoking Shelter Hip Roof 4-Sided Right Front Open 6' x 12' Classic Green Roof
See all 36 items in product family

Heavy Duty Bus Smoking Shelter Hip Roof 4-Sided Right Front Open 6' x 12' Classic Green Roof

Item #: WBB568158

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8,744.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Bus Smoking Shelter Hip Roof 4-Sided Right Front Open 6' x 12' Classic Green Roof

Attractive Standing Seam Hip Roof Design shelter provides protection from the elements for riders, customers, and employees. These easy to assemble structures feature walls of ΒΌ" clear tempered safety glass in an aluminum frame for years of attractive service. Rugged 14ga roof frame supports 24ga interlocking pan system and is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling is strong enough to handle optional heat or lighting panels. Adjustable height aluminum boots for easy anchoring to your slab. Limited Warranty of 1 year.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • WIDTH INCHES144
    • DEPTH INCHES72
    • HEIGHT INCHES83
    • CAPACITY8 People
    • ASSEMBLYUnassembled
    • BRANDAustin Mohawk
    • COLOR FINISHBronze
    • CONSTRUCTIONAluminum/Glass
    • ROOF COLORClassic Green
    • SNOW LOAD RATE40 psf
    • STYLESteel Hip Roof
    • TYPE4-Sided W/Right Front Open
    • WEIGHT LBS2425
    • WIND LOAD RATE90 mph
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!