Shown with Khaki Roof, Optional Bench & Bulletin

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, Right Front Open, 5' X 10', Dark BRZ

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, Right Front Open, 5' X 10', Dark BRZ

Item #: WBB1019405

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10,980.00
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Bus Smoking Shelter With Solar LED, Hip, 4-Side, Right Front Open, 5' X 10', Dark BRZ

Aluminum Frame Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees and include solar powered lighting. 50 watt solar panel and 3 day battery backup system power LED lighting panels in the shelter. These easy to assemble structures feature walls of 1/4" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.

NOTE : The Lead time starts after the customer signs off on submittal drawing. PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications

    • WIDTH INCHES120
    • DEPTH INCHES60
    • HEIGHT INCHES109
    • OUTSIDE WIDTH FEET10
    • OUTSIDE DEPTH FEET5
    • INSIDE PEAK HEIGHT FEET6'11"
    • OUTSIDE PEAK HEIGHT FEET9'1"
    • CAPACITY6 People
    • BENCH/BACKREST INCLUDEDNo
    • BRANDAustin Mohawk
    • COLOR FINISHBronze/Dark Bronze
    • CONSTRUCTIONAluminum Structure
    • MANUFACTURERS PART NUMBERALS510A1HB-50-SL50BKT
    • SNOW LOAD RATE40 PSF
    • STYLEHip Steel Roof
    • TYPE4-Sided W/Right Front Open
    • WEIGHT LBS1456
    • WIND LOAD RATE90 MPH

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!