Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knight Chemicals SnoMelt Calcium Chloride Ice Melt 50 lb Pail - 42 Pails/Pallet - S5042SPALLET
See all 14 items in product family

Knight Chemicals SnoMelt Calcium Chloride Ice Melt 50 lb Pail - 42 Pails/Pallet - S5042SPALLET

Item #: WBB2304015

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,112.00
Product Information
Customer Review
Product Q&A
Accessories
Knight Chemicals SnoMelt Calcium Chloride Ice Melt 50 lb Pail - 42 Pails/Pallet - S5042SPALLET

SnoMelt Calcium Chloride Pellets instantly generate heat on contact with ice and snow to speed the deicing and melting process. SnoMelt works more than five times faster than rock salt and blended ice melters.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSnoMelt
    • MANUFACTURER'S PART NUMBERS5042SPALLET
    • PACKAGE QUANTITY42
    • PACKAGE TYPEPallet
    • TYPEPellets
    • WEIGHT LBS2325
    • CHEMICAL BLENDCalcium Chloride
    • CHEMICAL TYPECalcium Chloride/Sodium Chloride/Potassium Chloride
    • SAFE ON CONCRETEYes
    • SAFE ON ENVIRONMENTYes
    • SAFE FORConcrete, Environment
    • TEMPERATURE RATING °F-35
    • TEMPERATURE RATING °C-37

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!