Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MELT 10 Lb. Jug Premium Enviro Blend Ice Melter w/CMA - MELT10EB-J
See all 21 items in product family

MELT 10 Lb. Jug Premium Enviro Blend Ice Melter w/CMA - MELT10EB-J

Item #: WBB2043784

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.50
Product Information
Customer Review
Product Q&A
Accessories
MELT 10 Lb. Jug Premium Enviro Blend Ice Melter w/CMA - MELT10EB-J

MELT ICE SAFELY. MELT enviro-blend ice melter provides a greener, yet equally effective, deicing alternative to more harmful melting agents. When used as directed, MELT enviro-blend will not harm grass, wood, concrete, metals or other vegetation and is safer for pets, children and the environment. MELT enviro-blend exhibits the following properties: ANTI-CORROSION FORMULA: Enhanced with CMA (calcium magnesium acetate), an environmentally benign deicing agent, MELT enviro-blend ice melter delivers fast and effective results without damaging metal surfaces, such as the exteriors of cars, trucks and other equipment. FAST ACTING: MELT enviro-blend goes to work immediately upon contact with snow and ice to accelerate the deicing and melting process. Pre-treating surfaces with MELT enviro-blend will also prevent ice and snow from accumulating. LONG LASTING : MELT enviro-blend time-relaxed formula stays on the surface area longer for added protection and better control of the freeze/thaw cycle. SAFER TO HANDLE: When used as directed, MELT enviro-blend will not dry out or irritate the skin and can be safely and easily dispensed without requiring the use of protective clothing. NON-TRACKING: When properly dispensed, MELT enviro-blend will not track onto your home's floors or carpets, so you can safely tread your footwear onto any treated surface without worry of damage to your shoes or your home. TRACTION CONTROL: Enhanced with dolomite, MELT enviro-blend provides superior traction control for increased safety and efficacy. ECO-, PET- AND KID-FRIENDLY: Formulated from nature's own ingredients, MELTenviro-blend provides a greener solution to deicing that is safer for pets, safer for children and safer for the environment. MELT enviro-blend leaves no slimy residue behind, making it safer to use on grass, turf, around trees and other vegetation. EASY TO DISPERSE: MELT enviro-blend is specially treated with an anti-caking agent to extend shelf-life and improve dispersion.

Documents
SDS
Documents

Documents are in PDF format

Product Specifications

    • BRANDSnow Joe
    • MANUFACTURER'S PART NUMBERMELT10EB-J
    • PACKAGE TYPEJug
    • TYPECrystals
    • WEIGHT LBS10
    • CHEMICAL BLENDCMA
    • CHEMICAL TYPESodium, Magnesium, Calcium Chloride/Calcium Magnesium Acetate (CMA)
    • SAFE ON CONCRETEYes
    • SAFE FOR CHILDRENYes
    • SAFE FOR PETSYes
    • SAFE ON ENVIRONMENTYes
    • SAFE FORConcrete, Environment, Children, Pets
    • TEMPERATURE RATING °F-7.6
    • TEMPERATURE RATING °C-22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!