discount codeFree shipping over 300

Applied at checkout

+

MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

Item #: WBB1649807

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.25

Quantity

Popular item in this category

MELT 25 Lb. Bucket Calcium Chloride Crystals Ice Melter - MELT25CC-BKT

Usually ships in 3 to 6 days

Not Yet Rated

$21.75

Customers Also Viewed

MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

MELT is a unique formulation of calcium chloride crystals that are super-enhanced with extenders for long-lasting traction control. MELT is designed to quickly, safely and effectively tackle frozen snow, sleet and ice around your property during the winter season. Packaged in a resealable bag for easy storage, MELT can be conveniently dispensed directly out of the bag or into a hand-held or wheeled salt spreader. Proven safe when applied to "quality concrete" surfaces. Melts down to -25°F. MELT calcium chloride crystals generate heat instantly upon contact with snow and ice, thereby accelerating the melting process. Formulated to last up to 24 hours, MELT calcium chloride crystals go to work immediately upon contact with snow and ice and continue working all day long to ensure your surfaces are safe and ice-free. Enhanced with dolomite, MELT calcium chloride crystals provide superior traction control for increased safety and efficacy. MELT calcium chloride crystals are treated with an anti-caking agent to extend shelf-life and improve spreading.

Product Specifications

  • BRANDSnow Joe
  • MANUFACTURER'S PART NUMBERMELT50CC
  • PACKAGE TYPEBag
  • TYPECrystals
  • WEIGHT LBS50
  • CHEMICAL BLENDRock Salt
  • SAFE ON CONCRETEYes
  • SAFE FORConcrete
  • TEMPERATURE RATING °F-25
  • TEMPERATURE RATING °C-32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

Item #: WBB1649807

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC
    MELT 50 Lb. Bag Calcium Chloride Crystals Ice Melter - MELT50CC

    Be the first to know about our special deals and events!

    Top