Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Knight Chemicals IceAway Sodium Chloride Ice Melt 50 lb Bag 50BGRS
See all 14 items in product family

Knight Chemicals IceAway Sodium Chloride Ice Melt 50 lb Bag 50BGRS

Item #: WBB2304024

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
Knight Chemicals IceAway Sodium Chloride Ice Melt 50 lb Bag 50BGRS

Ice-Away (Sodium Chloride) is used for ice and snow removal. It is the most economical and commonly used ice melting product available on the market.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES22
    • WIDTH INCHES15
    • HEIGHT INCHES4
    • BRANDIceAway
    • MANUFACTURER'S PART NUMBER50BGRS
    • PACKAGE TYPEBag
    • TYPECrystals
    • WEIGHT LBS50
    • CHEMICAL BLENDRock Salt
    • CHEMICAL TYPESodium Chloride
    • SAFE ON CONCRETEYes
    • SAFE FORConcrete
    • TEMPERATURE RATING °F5
    • TEMPERATURE RATING °C-15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!