Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wetting System, Electric Ls1

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Wetting System, Electric Ls1

Item #: WBB583934

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,218.00
Product Information
Customer Review
Product Q&A
Accessories
Wetting System, Electric Ls1

Wetting System. 1 Year Limited Warranty.

Product Specifications

    • BRANDBuyers Products
    • MANUFACTURER'S PART NUMBERLS1
    • SIZE--
    • TYPEElectric LS1
    • LIMITED WARRANTY YEARS1
    • REPLACES OEM PART NUMBER--
    • PRODUCT GROUPINGWetting System
    • FOR USE WITHUniversalOne™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!