Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

LS6 Model Shown

Wetting System, Dual 30 GAL. Tanks, 12VDC

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Wetting System, Dual 30 GAL. Tanks, 12VDC

Item #: WBB583942

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,569.00
Product Information
Customer Review
Product Q&A
Accessories
Wetting System, Dual 30 GAL. Tanks, 12VDC

Wetting System. 1 Year Limited Warranty.

Product Specifications

    • BRANDBuyers Products
    • MANUFACTURER'S PART NUMBERLS8
    • SIZEDual 30 Gallon
    • TYPE12V DC
    • LIMITED WARRANTY YEARS1
    • REPLACES OEM PART NUMBER--
    • PRODUCT GROUPINGWetting System
    • FOR USE WITHUniversalOne™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!