Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Snow Bear® Winch Strap - 263-323
See all 4 items in product family

Snow Bear® Winch Strap - 263-323

Item #: WB640743

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SnowBear® Winch Strap - 263-323

SnowBear® winch strap for use with SnowBear® truck plows. Replacement winch strap.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDSnowBear
    • CONSTRUCTIONNylon
    • DESCRIPTIONWinch Strap
    • MANUFACTURER'S PART NUMBER263-323
    • WEIGHT LBS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed