Take 15% off your entire order!

Offer applied at checkout

Awntech RICH10-LW, Retractable Awning Free Standing Manual 10'W x 16'D x 8'H Linen/White

Awntech RICH10-LW, Retractable Awning Free Standing Manual 10'W x 16'D x 8'H Linen/White

Item #: WBB2013298

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,424.00

$237.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,424.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech RICH10-LW, Retractable Awning Free Standing Manual 10'W x 16'D x 8'H Linen/White

The RICHMOND® - A Beauty-Mark® brand manufactured by Awntech® - This heavy duty free standing "double sided" retractable awning is as versatile, practical and sturdy as it is beautiful. Since it is free standing it may be moved to various areas and used for multiple purposes (see Ideas for Use on Awntech.com). The RICHMOND® is basically two awnings in one freestanding base. This model requires no electricity. It opens and closes easily in less than a minute, using a simple hand crank that operates smoothly and quietly. The Richmond® has an adjustable pitch and fabric tension mechanism on each side. It features lateral support arms that are positioned vertically when open and fold into the base when closed. It comes fully assembled and is easy to install. Installation is as easy as sliding awnings into the brackets on the base and securing with a bolt. The RICHMOND® has a host of other features and available options that make these awnings a great investment. Since it is free standing it may be moved to various areas and used for multiple purposes. It may be anchored to the deck or patio or easily moved and stored. See Ideas for Use. The RICHMOND® provides great coverage against the sun's harmful damage and the temperature underneath is reduced by as much as 20 degrees. Awnings can save you as much as 50% in interior energy usage, per adjacent inside area of protection (PAMA Energy Study-2012). The RICHMOND® has a heavy duty, professional grade frame that is powder coated in white. Available sizes start at 8' wide up to 14' wide with projections from 13' to 16'. Beauty-Mark® Docryl Acrylic Fabrics are woven with 100% solution dyed acrylic, anti-microbial yarns and treated with UV and water resistant coatings. Acrylic is the number one fabric of choice for outdoor weather endurance. Beauty-Mark® Docryl fabrics are available in many designer solids and stripes. The RICHMOND® is ideal for patio entertaining, as a cool-off station (with misting system), to shield pets from the sun and so much more. The RICHMOND® is a worthwhile investment that will provide years of protection and outdoor living enjoyment.

Features:
  • Beauty-Mark® brand, Free standing double sided manual Retractable Awning by Awntech®, 5 year limited warranty
  • Can be anchored or weighted for additional stability
  • Structural steel and aluminum frame, powder coated in white
  • Manual retraction with Adjustable pitch, dual chamber arms with stainless steel cables
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric

Product Specifications

  • COLORLinen/White
  • FRAME COLORWhite
  • BRANDAwntech
  • CONSTRUCTIONAluminum/Steel
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERRICH10-LW
  • SERIESRichmond®
  • TYPEPatio Free Standing Retractable Awning
  • WEIGHT LBS135
  • MANUAL OR MOTORIZEDManual
  • PROJECTION FROM WALL INCHES192
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES192
  • ASSEMBLED HEIGHT INCHES96
  • ASSEMBLED WIDTH INCHES120
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech RICH12-LW, Retractable Awning Free Standing Manual 11' 6"W x 16'D x 8'H Linen/White

Item #: B2013299

Not Yet Rated

Usually ships in 14 to 17 days

$1,830.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RICH10-LW, Retractable Awning Free Standing Manual 10'W x 16'D x 8'H Linen/White

Awntech RICH10-LW, Retractable Awning Free Standing Manual 10'W x 16'D x 8'H Linen/White

Item #: WBB2013298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant