Take 15% off your entire order!

Offer applied at checkout

+

Awntech CAM8-FW Retractable Awning Manual 8'W x 7"H x 7'D Forest Green/Whtie

Awntech CAM8-FW Retractable Awning Manual 8'W x 7"H x 7'D Forest Green/Whtie

Item #: WBB1985216

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $509.00

$84.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $509.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech CAM8-FW Retractable Awning Manual 8'W x 7"H x 7'D Forest Green/Whtie

The California-A Beauty-Mark brand manufactured by Awntech. The manual California is a sleek, modern, durable and well designed lateral arm retractable patio awning that may be used for multiple purposes and provides great coverage against the sun's harmful damage. It's Medium duty, professional grade frame is powder coated in white. Available sizes start at 8', 10', 12'' wide with projections from 7' to 10'. The Acrylic Fabrics are woven with 100% solution dyed, anti-microbial yarns and treated with UV and water resistant coatings. Acrylic is the number one fabric of choice for outdoor weather endurance.Additional mount type brackets may be purchased separately.

Features:
  • Manual retraction with adjustable pitch, multi chamber stainless steel cabled lateral arms
  • Structural steel and aluminum frame, powder coated in white, 100% assembled and reasy to install
  • Optional - Winter Cover, Breeze Supports, Soffit and roof mount brackets available (additional cost)
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 1 Year Limited warranty

Product Specifications

  • COLORForest/White
  • FRAME COLORWhite
  • BRANDAwntech
  • CONSTRUCTIONAluminum/Steel
  • LIMITED WARRANTY1-Year Limited
  • MANUFACTURERS PART NUMBERCAM8-FW
  • SERIESCalifornia
  • TYPEPatio Retractable Awning
  • WEIGHT LBS59
  • PROJECTION FROM WALL INCHES84
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES96
  • ASSEMBLED DEPTH INCHES84
  • ASSEMBLED HEIGHT INCHES7
  • ASSEMBLED WIDTH INCHES96
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech CAM10-FW Retractable Awning Manual 10'W x 7"H x 8'D Forest Green/Whtie

Item #: B1984675

Not Yet Rated

Usually ships in 14 to 17 days

$611.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CAM8-FW Retractable Awning Manual 8'W x 7"H x 7'D Forest Green/Whtie

Awntech CAM8-FW Retractable Awning Manual 8'W x 7"H x 7'D Forest Green/Whtie

Item #: WBB1985216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech CAM8-FW Retractable Awning Manual 8'W x 7"H x 7'D Forest Green/Whtie
    Awntech CAM8-FW Retractable Awning Manual 8'W x 7"H x 7'D Forest Green/Whtie
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant