Take 15% off your entire order!

Offer applied at checkout

Awntech DM12-153-BBGW, Manual Retractable Awning 12'W x 10'D x 10"H Blue

Awntech DM12-153-BBGW, Manual Retractable Awning 12'W x 10'D x 10"H Blue

Item #: WBB1973930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,170.00

$195.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,170.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech DM12-153-BBGW, Manual Retractable Awning 12'W x 10'D x 10"H Blue

Destin-LX (A Beauty-Mark brand heavy duty retractable awning with aluminum protective hood by Awntech). The heavy duty, energy saving Destin-LX is a retractable awning with aluminum protective hood that comes in manual or motorized with remote option versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. standard projection with optional 11.5 ft. and 12 ft. projection for 14 ft. wide and larger models. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors without fear of getting sun burn and turn the outdoors in to party atmosphere.

Features:
  • Heavy duty manual awning with gear operation
  • Multi chamber stainless steel cabled lateral arms and adjustable pitch
  • Structural steel and aluminum frame, powder coated in white
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORBright Blue/Gray/White
  • FRAME COLORWhite
  • BRANDAwntech
  • CONSTRUCTIONAluminum/Steel
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERDM12-153-BBGW
  • SERIESDestin-LX
  • TYPEPatio Retractable Awning
  • WEIGHT LBS95
  • MANUAL OR MOTORIZEDManual
  • PROJECTION FROM WALL INCHES120
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES96
  • ASSEMBLED DEPTH INCHES120
  • ASSEMBLED HEIGHT INCHES10
  • ASSEMBLED WIDTH INCHES144
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech SCM12-153-BBGW, Retractable Awning Manual 12'W x 10'D x 10"H Blue

Item #: B1973904

Not Yet Rated

Usually ships in 14 to 17 days

$1,322.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech DM12-153-BBGW, Manual Retractable Awning 12'W x 10'D x 10"H Blue

Awntech DM12-153-BBGW, Manual Retractable Awning 12'W x 10'D x 10"H Blue

Item #: WBB1973930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant