Take 15% off your entire order!

Offer applied at checkout

Awntech SCL12-65-W, Retractable Awning Left Motor 12'W x 10'D x 10"H Off White

Awntech SCL12-65-W, Retractable Awning Left Motor 12'W x 10'D x 10"H Off White

Item #: WBB1973947

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,525.00

$254.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,525.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech SCL12-65-W, Retractable Awning Left Motor 12'W x 10'D x 10"H Off White

The Galveston (A Beauty-Mark brand heavy duty luxury semi-cassette retractable awning by Awntech). The luxurious, energy saving Galveston is a semi-cassette retractable awning that comes in manual or Motorized with remote opetion versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. projection. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors with out fear of getting sun burn and tuen the outdoors in to party atmosphere.

Features:
  • Heavy duty classy semi cassette motorized awning (Manual Override) With Remote Operation
  • Multi chamber stainless steel cabled lateral arms and adjustable pitch
  • Structural steel and aluminum frame, powder coated in white
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLOROff White
  • FRAME COLORWhite
  • BRANDAwntech
  • CONSTRUCTIONAluminum/Steel
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERSCL12-65-W
  • SERIESGalveston
  • TYPEPatio Retractable Awning
  • WEIGHT LBS105
  • MANUAL OR MOTORIZEDMotorized
  • PROJECTION FROM WALL INCHES120
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES96
  • ASSEMBLED DEPTH INCHES120
  • ASSEMBLED HEIGHT INCHES10
  • ASSEMBLED WIDTH INCHES144
  • SEMI-CASSETTE OR FULL-CASSETTESemi-Cassette
  • MOTOR MOUNTING LOCATIONLeft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech MTL12-65-W, Retractable Awning Left Motor 12'W x 10'D x 10"H Off White

Item #: B1973862

Not Yet Rated

Usually ships in 14 to 17 days

$1,170.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech SCL12-65-W, Retractable Awning Left Motor 12'W x 10'D x 10"H Off White

Awntech SCL12-65-W, Retractable Awning Left Motor 12'W x 10'D x 10"H Off White

Item #: WBB1973947

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant