Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Awntech SCL18-12-BBW, Retractable Awning Left Motor 18'W x 10'D x 10"H Blue/White

Rollover image to zoom in

Click image to enlarge

See all 306 items in product family

Awntech SCL18-12-BBW, Retractable Awning Left Motor 18'W x 10'D x 10"H Blue/White

Item #: WBB1969824

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,237.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech SCL18-12-BBW, Retractable Awning Left Motor 18'W x 10'D x 10"H Blue/White

The Galveston (A Beauty-Mark brand heavy duty luxury semi-cassette retractable awning by Awntech). The luxurious, energy saving Galveston is a semi-cassette retractable awning that comes in manual or Motorized with remote opetion versions. It is a heavy duty awning with powder coated in white. The available sizes are starting 8 ft. wide up to 24 ft. wide with 7 ft. projection up to 10 ft. projection. The fabrics are 100% solution dyed acrylic and available in many solid and striped patterns to choose from. The valance can be removed and stored in the winter. It will turn your outdoor living space into a personal retreat in the summer and retract for the warmth of the sun in the winter. This awning is designed for wall mount only. Some accessories that may be purchased in addition to your awning are winter cover, wind sensor, breeze supports and more. Enjoy your summer/outdoors with out fear of getting sun burn and tuen the outdoors in to party atmosphere.

Features:
  • Heavy duty classy semi cassette motorized awning (Manual Override) With Remote Operation
  • Multi chamber stainless steel cabled lateral arms and adjustable pitch
  • Structural steel and aluminum frame, powder coated in white
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

    • COLORBright Blue/White
    • FRAME COLORWhite
    • BRANDAwntech
    • CONSTRUCTIONAluminum/Steel
    • LIMITED WARRANTY5-Year Limited
    • MANUFACTURERS PART NUMBERSCL18-12-BBW
    • SERIESGalveston
    • TYPEPatio Retractable Awning
    • WEIGHT LBS175
    • MOTOR MOUNTING LOCATIONLeft
    • PROJECTION FROM WALL INCHES120
    • ASSEMBLED DEPTH INCHES120
    • MINIMIM MOUNTING HEIGHT INCHES96
    • MOUNTING SPACE REQUIRED INCHES10
    • SEMI-CASSETTE OR FULL-CASSETTESemi-Cassette
    • MANUAL OR MOTORIZEDMotorized
    • ASSEMBLED WIDTH INCHES216
    • ASSEMBLED HEIGHT INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!