Take 15% off your entire order!

Offer applied at checkout

+

Awntech CR34-5TER, Window/Entry Awning 5' 4 -1/2"W x 4'D x 3' 8"H Terra Cotta

Awntech CR34-5TER, Window/Entry Awning 5' 4 -1/2"W x 4'D x 3' 8"H Terra Cotta

Item #: WBB2012667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $407.95

Save $20.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech CR34-5TER, Window/Entry Awning 5' 4 -1/2"W x 4'D x 3' 8"H Terra Cotta

The Dallas Retro® open-sided slope awning is a Beauty-Mark® Brand by Awntech®. The price and simplicity of the Retro® makes it a versatile awning for all architectural styles. But don't be fooled by the price & simplicity. The Dallas Retro®. has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many have a partial frame (U-shaped arms and front bar and fabric channel at the top). Most will collapse and rip away from your home in gusty wind conditions. Dallas Retro® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Dallas Retro® canopy is made from Beauty-Mark® Docryl Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant open ended slope awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORTerra Cotta
  • FRAME COLORBlack
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERCR34-5TER
  • SERIESDallas Retro
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS24
  • PROJECTION FROM WALL INCHES48
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES48
  • ASSEMBLED HEIGHT INCHES44
  • ASSEMBLED WIDTH INCHES64-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech EF1836-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 1' 6"H Brown/Terra Cotta

Item #: B2014123

Not Yet Rated

Usually ships in 14 to 17 days

$478.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CR34-5TER, Window/Entry Awning 5' 4 -1/2"W x 4'D x 3' 8"H Terra Cotta

Awntech CR34-5TER, Window/Entry Awning 5' 4 -1/2"W x 4'D x 3' 8"H Terra Cotta

Item #: WBB2012667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech CR34-5TER, Window/Entry Awning 5' 4 -1/2"W x 4'D x 3' 8"H Terra Cotta
    Awntech CR34-5TER, Window/Entry Awning 5' 4 -1/2"W x 4'D x 3' 8"H Terra Cotta
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant