Take 15% off your entire order!

Offer applied at checkout

+

Awntech EF24-8BB, Window/Entry Awning 8' 4 -1/2" W x 4'D x 2'H Bright Blue

Awntech EF24-8BB, Window/Entry Awning 8' 4 -1/2" W x 4'D x 2'H Bright Blue

Item #: WBB2011053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $651.00

$108.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $651.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech EF24-8BB, Window/Entry Awning 8' 4 -1/2" W x 4'D x 2'H Bright Blue

San Francisco® elegant slope awning. A Beauty-Mark® brand manufactured by Awntech®. This is the most popular for both the residential and the commercial structures. But don't be fooled by the beauty and the elegance of the San Francisco®. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awning designs are tested and added to the product line when they can withstand high wind and snow loads. The San Francisco® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORBright Blue
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBEREF24-8BB
  • SERIESSan Francisco
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS33
  • PROJECTION FROM WALL INCHES48
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES48
  • ASSEMBLED HEIGHT INCHES24
  • ASSEMBLED WIDTH INCHES100-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech CF34-8BB, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Bright Blue

Item #: B2013560

Not Yet Rated

Usually ships in 14 to 17 days

$834.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech EF24-8BB, Window/Entry Awning 8' 4 -1/2" W x 4'D x 2'H Bright Blue

Awntech EF24-8BB, Window/Entry Awning 8' 4 -1/2" W x 4'D x 2'H Bright Blue

Item #: WBB2011053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech EF24-8BB, Window/Entry Awning 8' 4 -1/2" W x 4'D x 2'H Bright Blue
    Awntech EF24-8BB, Window/Entry Awning 8' 4 -1/2" W x 4'D x 2'H Bright Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant