Take 15% off your entire order!

Offer applied at checkout

+

Awntech ECH1836-8K Window/Entry Awning 8-3/8'W x 1-1/2'H x 3'D Black

Awntech ECH1836-8K Window/Entry Awning 8-3/8'W x 1-1/2'H x 3'D Black

Item #: WBB1984221

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $590.00

$98.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $590.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech ECH1836-8K Window/Entry Awning 8-3/8'W x 1-1/2'H x 3'D Black

The Charleston® scrolled arm awning is a Beauty-Mark® Brand by Awntech®. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Charleston® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Don't be fooled by the beauty and the elegance of the Charleston®. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Charleston® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes.

Features:
  • An elegant Scrolled Arms Awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORBlack
  • FRAME COLORBlack
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERECH1836-8K
  • SERIESCharleston
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS33
  • PROJECTION FROM WALL INCHES36
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES36
  • ASSEMBLED HEIGHT INCHES18
  • ASSEMBLED WIDTH INCHES100-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech ECH1836-8G Window/Entry Awning 8-3/8'W x 1-1/2'H x 3'D Gray

Item #: B1984397

Not Yet Rated

Usually ships in 14 to 17 days

$590.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech ECH1836-8K Window/Entry Awning 8-3/8'W x 1-1/2'H x 3'D Black

Awntech ECH1836-8K Window/Entry Awning 8-3/8'W x 1-1/2'H x 3'D Black

Item #: WBB1984221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech ECH1836-8K Window/Entry Awning 8-3/8'W x 1-1/2'H x 3'D Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant