Take 15% off your entire order!

Offer applied at checkout

+

Awntech NO21-8F, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green

Awntech NO21-8F, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green

Item #: WBB1983824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $550.00

$91.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $550.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech NO21-8F, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green

The New Orleans® spear arm awning will add architectural elegance to any home or business. The New Orleans® is very popular with upscale homes and restaurants. But don't be fooled by the simple elegance of the New Orleans®. Although the crescent shape looks like it is naturally hanging, it has a full frame underneath and it has been engineered and tested to withstand serious wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many do not have a full load-bearing frame and will collapse and rip away from your home in gusty wind conditions. The New Orleans® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Orleans® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant open ended spear awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORForest
  • FRAME COLORBlack
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERNO21-8F
  • SERIESNew Orleans
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS33
  • PROJECTION FROM WALL INCHES16
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES16
  • ASSEMBLED HEIGHT INCHES31
  • ASSEMBLED WIDTH INCHES100-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech NO21-8FW, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green/White

Item #: B1983836

Not Yet Rated

Usually ships in 14 to 17 days

$550.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech NO21-8F, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green

Awntech NO21-8F, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green

Item #: WBB1983824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech NO21-8F, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green
    Awntech NO21-8F, Spear Arm Awning 8-3/8'W x 2-9/16'H x 1-5/16'D Forest Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant