Take 15% off your entire order!

Offer applied at checkout

+

Awntech NT44-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 4'D Navy

Awntech NT44-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 4'D Navy

Item #: WBB1983835

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $753.00

$125.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $753.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech NT44-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 4'D Navy

The Nantucket® A crescent shaped awning by Beauty-Mark® Brand of Awntech®. The concave curve is every so elegant yet easy to assemble and install. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Nantucket® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Awnings can save you as much as 50% in interior energy usage, per area of adjacent coverage (PAMA Energy Study 2012). Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Nantucket® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant concave style awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORNavy
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERNT44-8N
  • SERIESNantucket
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS33
  • PROJECTION FROM WALL INCHES48
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES48
  • ASSEMBLED HEIGHT INCHES56
  • ASSEMBLED WIDTH INCHES100-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech SANT43-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Navy

Item #: B1987306

Not Yet Rated

Usually ships in 14 to 17 days

$814.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech NT44-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 4'D Navy

Awntech NT44-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 4'D Navy

Item #: WBB1983835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech NT44-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 4'D Navy
    Awntech NT44-8N, Window/Entry Awning 8-3/8'W x 4-11/16'H x 4'D Navy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant