Take 15% off your entire order!

Offer applied at checkout

+

Awntech RB3-DB, Window/Entry Awning Dusty Blue 3-3/8'W x 1-11/16'D x 1-11/16'H

Awntech RB3-DB, Window/Entry Awning Dusty Blue 3-3/8'W x 1-11/16'D x 1-11/16'H

Item #: WBB1972272

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $352.95

Save $17.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Awntech RB3-DB, Window/Entry Awning Dusty Blue 3-3/8'W x 1-11/16'D x 1-11/16'H

The Bostonian® heavy duty dome styled awning is a Beauty-Mark® brand manufactured by Awntech®. The name Beauty-Mark is synonymous with classic design and quality workmanship. Our products range from prepackaged, lightweight modular units to high-end, ornamental works of art. Although our prices are very competitive, you will be surprised by the quality and durability of our products. Assembly and installation are a breeze and a five year limited warranty comes with every product. At Awntech, our first objective is bring you high quality, designer, modular structures at mass production prices.

Features:
  • Engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, very easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORDusty Blue
  • FRAME COLORWhite
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERRB3-DB
  • SERIESBostonian
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS18
  • PROJECTION FROM WALL INCHES20.25
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES20-1/4
  • ASSEMBLED HEIGHT INCHES31
  • ASSEMBLED WIDTH INCHES40-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech RB3-N, Window/Entry Awning Navy 3-3/8'W x 1-11/16'D x 1-11/16'H

Item #: B1972300

Not Yet Rated

Usually ships in 14 to 17 days

$346.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RB3-DB, Window/Entry Awning Dusty Blue 3-3/8'W x 1-11/16'D x 1-11/16'H

Awntech RB3-DB, Window/Entry Awning Dusty Blue 3-3/8'W x 1-11/16'D x 1-11/16'H

Item #: WBB1972272

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech RB3-DB, Window/Entry Awning Dusty Blue 3-3/8'W x 1-11/16'D x 1-11/16'H
    Awntech RB3-DB, Window/Entry Awning Dusty Blue 3-3/8'W x 1-11/16'D x 1-11/16'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant