+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech RB3-N, Window/Entry Awning Navy 3-3/8'W x 1-11/16'D x 1-11/16'H
The Bostonian® heavy duty dome styled awning is a Beauty-Mark® brand manufactured by Awntech®. The name Beauty-Mark is synonymous with classic design and quality workmanship. Our products range from prepackaged, lightweight modular units to high-end, ornamental works of art. Although our prices are very competitive, you will be surprised by the quality and durability of our products. Assembly and installation are a breeze and a five year limited warranty comes with every product. At Awntech, our first objective is bring you high quality, designer, modular structures at mass production prices.
Features:
The Bostonian® heavy duty dome styled awning is a Beauty-Mark® brand manufactured by Awntech®. The name Beauty-Mark is synonymous with classic design and quality workmanship. Our products range from prepackaged, lightweight modular units to high-end, ornamental works of art. Although our prices are very competitive, you will be surprised by the quality and durability of our products. Assembly and installation are a breeze and a five year limited warranty comes with every product. At Awntech, our first objective is bring you high quality, designer, modular structures at mass production prices.
Features:
- Engineered for heavy wind and snow loads
- Commercial and residential applications
- Aluminum frame, very easy to assemble and install
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
Product Specifications
- COLORNavy
- FRAME COLORWhite
- BRANDAwntech
- CONSTRUCTIONAluminum
- LIMITED WARRANTY5-Year Limited
- MANUFACTURERS PART NUMBERRB3-N
- SERIESBostonian
- TYPEWindow/Entry Fixed Awning
- WEIGHT LBS18
- PROJECTION FROM WALL INCHES20.25
- MOUNTING SPACE REQUIRED INCHES10
- MINIMIM MOUNTING HEIGHT INCHES84
- ASSEMBLED DEPTH INCHES20-1/4
- ASSEMBLED HEIGHT INCHES31
- ASSEMBLED WIDTH INCHES40-1/2
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Awntech RB3-N, Window/Entry Awning Navy 3-3/8'W x 1-11/16'D x 1-11/16'H
$346.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories