Take 15% off your entire order!

Offer applied at checkout

+

Awntech SANT43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray

Awntech SANT43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray

Item #: WBB1987218

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $814.00

$135.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $814.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Awntech SANT43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray

Santa Fe® twisted metal rope awning by Awntech® This awning will add architectural elegance to any home or business . The Santa Fet® is most popular with upscale homes and restaurants. But don't be fooled by the beauty and the elegance of the Santa Fe®. Although easy to assemble, it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awnings are not added to the product line until they can withstand very high winds and snow loads. The Santa Fe® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style

Features:
  • An elegant open ended twisted metal arm awning
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

Product Specifications

  • COLORGray
  • FRAME COLORBlack
  • BRANDAwntech
  • CONSTRUCTIONAluminum
  • LIMITED WARRANTY5-Year Limited
  • MANUFACTURERS PART NUMBERSANT43-8G
  • SERIESSanta Fe
  • TYPEWindow/Entry Fixed Awning
  • WEIGHT LBS33
  • PROJECTION FROM WALL INCHES36
  • MOUNTING SPACE REQUIRED INCHES10
  • MINIMIM MOUNTING HEIGHT INCHES84
  • ASSEMBLED DEPTH INCHES36
  • ASSEMBLED HEIGHT INCHES56
  • ASSEMBLED WIDTH INCHES100-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech CH43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray

Item #: B1983365

Not Yet Rated

Usually ships in 14 to 17 days

$844.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech SANT43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray

Awntech SANT43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray

Item #: WBB1987218

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech SANT43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray
    Awntech SANT43-8G, Window/Entry Awning 8-3/8'W x 4-11/16'H x 3'D Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant