Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 62635, Carport-in-a-Box 12 x 20 x 9 ft.

Rollover image to zoom in

Click image to enlarge

ShelterLogic, 62635, Carport-in-a-Box 12 x 20 x 9 ft.

Item #: WBB1919045

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 704.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
ShelterLogic, 62635, Carport-in-a-Box 12 x 20 x 9 ft.

Great for seasonal protection and shade, boat, vehicle, ATV's, PWC's, and bulk storage
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES240
    • LENGTH FEET20
    • WIDTH INCHES144
    • WIDTH FEET12
    • HEIGHT INCHES115-3/16
    • HEIGHT FEET9-5/8
    • CAPACITY CUBIC FEET2304
    • CANOPY COLORWhite
    • FRAME COLORBrown
    • # OF LEGS/POLES8
    • ASSEMBLY TIME3:30
    • BRANDShelterLogic
    • CANOPY MATERIALPolyethylene
    • CANOPY STYLECarport in a Box
    • CAPACITY SQUARE FEET--
    • DESCRIPTIONCarport-in-a-Box
    • FRAME CONSTRUCTIONSteel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER62635
    • OPENING (WxH)12' x 7'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT9-5/8
    • SERIESCarport in a Box
    • SIDEWALL HEIGHT7
    • STYLEPeak
    • WEIGHT LBS223

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can I get side and back for this item?

Question Asked By: Doug , BValtimore MD , January 23, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result