Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5'x10'x8' Gray Peak Style Shed
See all 14 items in product family

5'x10'x8' Gray Peak Style Shed

Item #: WBB445059

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 360.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5'x10'x8' Gray Peak Style Shed

Instant shed ! The applications for this product are endless. Rhino Shelter5'x10'x8' shed shelter provides the best in instant and portable protection for small vehicle protection, storage, equipment / material storage, workshop areas. House style frame is manufactured from Heavy Duty Galvanized Steel for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware, and 4 heavy duty earth anchors. The Cover is 22 mil/ 10 ounce and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET5'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET847
    • CANOPY COLORGray
    • # OF LEGS/POLES8
    • APPROVALCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLEPeak
    • FRAME CONSTRUCTION1-5/8"OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER12128HSKGRY
    • OPENING (WxH)10' x 6'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT6'
    • WEIGHT LBS197

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed