Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gray Round 14' W x24' L x10' H SUV/ Boat Shelter
See all 2 items in product family

Gray Round 14' W x24' L x10' H SUV/ Boat Shelter

Item #: WBB445075

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 957.00
Product Information
Customer Review
Product Q&A
Accessories
Gray Round 14' W x24' L x10' H SUV/ Boat Shelter

Keep your boat or SUVs protected from the elements and looking like new! No more washing your investment every it rains or snows. The way it looks when you put it in is the way it looks when you take it out. Our shelter is popular with boat enthusiast who are tired of shrink wrapping their boat every fall. The frame is manufactured from Heavy Duty Galvanized for Maximum Strength & durability; all frame members are pre-drilled & cut for easy assembly and come with heavy duty zinc plated hardware; The Cover is 22 mil/ 10 ounce and doors are made from long life UV Resistant and Fire Retardant Poly with "Ripstop" Fabric Backing. There are doors on both ends of building.

Product Specifications

    • LENGTH FEET24'
    • WIDTH FEET14'
    • HEIGHT FEET10'
    • CAPACITY CUBIC FEET1897
    • CANOPY COLORGray
    • # OF LEGS/POLES10
    • APPROVALCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLERound
    • FRAME CONSTRUCTION1-5/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER142410RSKGRY
    • OPENING (WxH)12' x 8'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT10'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT6'
    • WEIGHT LBS350

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed