Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green 12'W x 20'L x 12'H Barn Style Portable Building
See all 7 items in product family

Green 12'W x 20'L x 12'H Barn Style Portable Building

Item #: WBB445079

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,256.00
Product Information
Customer Review
Product Q&A
Accessories
Green 12'W x 20'L x 12'H Barn Style Portable Building

Makes a perfect workshop or vehicle storage MDM Products Barn Style Buildings provide the best in instant and portable protection for any purpose. Typical uses include RV/ Boat Storage, contractor workshop areas, equipment/material storage, and temporary work areas. Excellent jobsite protection of equipment, and rain protection to increase productivity. The barn style unit provides extra space along the top of the enclosure, with maximum height near the center ridge. The pre-drilled frame is easily assembled with minimal hand tools. Unlike other products, no drilling or field cutting is required. All frame components are made from heavy galvanized materials. Main cover and doors are made from 22 mil/ 10 ounce long life UV Resistant, Fire Retardant Polyethylene with woven backing.

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET12'
    • HEIGHT FEET12'
    • CAPACITY CUBIC FEET1680
    • CANOPY COLORGreen
    • # OF LEGS/POLES10
    • APPROVALCPAI -84 Section 5
    • ASSEMBLYUnassembled
    • BRANDRhino
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • CANOPY STYLEBarn
    • FRAME CONSTRUCTION2-3/8" OD Steel Pipe
    • LIMITED WARRANTY2 Year
    • MANUFACTURERS PART NUMBER122012BARNGRN
    • OPENING (WxH)10' x 9' 6"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT12'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT9' 8"
    • WEIGHT LBS588

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed