Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Green 12"x12"  Patch Material
See all 7 items in product family

Green 12"x12" Patch Material

Item #: WBB445087

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.00 Save up to 18%
Price: $ 16.50
Product Information
Customer Review
Product Q&A
Accessories
Green 12"x12" Patch Material

Green 12"x12" patch material for repair of small rips or holes on material.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES12
    • CANOPY COLORGreen
    • ASSEMBLYAssembled
    • BRANDRhino
    • MANUFACTURERS PART NUMBERGreen Patch Material
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed