Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ShelterLogic, 25917, Party Tent 9-11/16 ft x 9-11/16 ft , White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

ShelterLogic, 25917, Party Tent 9-11/16 ft x 9-11/16 ft , White

Item #: WBB1919107

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 907.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
ShelterLogic, 25917, Party Tent 9-11/16 ft x 9-11/16 ft , White

ShelterLogic® Party Tents 20x20 ft are a decorative and affordable solution for hosting any outdoor event or festival. Host the reception cocktail hour or let the DJ spin the music and get everyone dancing while protected from the weather. With versatile options and colors to choose from, these canopies go beyond the backyard to farm or roadside stands, marinas, or anywhere shade and protection are required. Why rent a tent for just one day when you can own a ShelterLogic Party Tent for less than the cost of a rental?
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES235-3/16
    • LENGTH FEET9-11/16
    • WIDTH INCHES115-15/16
    • WIDTH FEET9-11/16
    • HEIGHT INCHES111
    • HEIGHT FEET9-1/4
    • CAPACITY CUBIC FEET3803.282
    • CANOPY COLORWhite
    • FRAME COLORGray
    • # OF LEGS/POLES8
    • ASSEMBLY TIME1:30
    • BRANDShelterLogic
    • CANOPY MATERIALPVC
    • CANOPY STYLEParty Tent
    • DESCRIPTIONParty Tent
    • FRAME CONSTRUCTIONSteel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER25917
    • OPENING (WxH)19'7" x 6'3"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT9-1/4
    • SERIESEvent Series
    • SIDEWALL HEIGHT6-1/4
    • TYPEParty Tent
    • WEIGHT LBS238-1/16
    • CERTIFIED/APPROVEDCPAI-84, NFPA-701

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed